Beli hydraulic press machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  2. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  3. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  4. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.299.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  5. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  6. BAILEIGH INDUSTRIAL Hydraulic Press
    Mulai

    Rp76.999.900

    BAILEIGH INDUSTRIAL Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Pressing
    • Base Length (inch): 44
    • Base Width (inch): 24
    • Frame Type: H-Frame
    • Material - Machining: Steel
    • Pump: Yes
    • Pump Type : Air
  7. DAKE CORPORATION Hydraulic Press
    Mulai

    Rp19.999.900

    DAKE CORPORATION Hydraulic Press
    Deskripsi:
    Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.
    atribut:
    • UNSPSC: 27121502
    • Adjustable Bed: Yes
    • Frame Type: H-Frame
  8. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp15.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  9. NAGASAKI Hydraulic Press
    Mulai

    Rp44.999.900

    NAGASAKI Hydraulic Press
    atribut:
    • Capacity (t): 15
    • Total Height (mm): 1650
    • Width (mm): 800
    • Floor Area (mm²): 860x750
    • Cylinder Bore (mm): 80
    • Rod Stroke (mm): 100
    • Adjustable Height of Table (mm): 580
    • Adjustable Length of Ram (mm): 240
    • Between - Center Distance of Aligning Machine (mm): 530
    • Pressure (Kg/Cm²): 300
    • Required Oil (L): Approx 1
    • Screw Stroke (mm): 110
    • V-Block (mm): 65x200
  10. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

  11. Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Mulai

    Rp28.999.900

    Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Deskripsi:
    Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications. 20 TonnesSturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.
    atribut:
    • Base Size (WxD) (mm): 750x700
    • Capacity (t): 30
    • Min/Max Height of Ram to Table (mm): 140 to 980
    • Ram Stroke (mm): 165
    • Table Aperture (mm): 170
    • Work Bed Adjustable Height (mm): 8x140
    • Additional Features: Heavy Duty Steel Frame
    • Overall Height (mm): 1835
    • Overall Width (mm): 770
    • Product Type: Bench Press
    • Weight Each (Kg): 105
    • Working Table Width (mm): 530
  12. DAYTON Hydraulic Press
    Mulai

    Rp88.999.900

    DAYTON Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Bending; Forming; Pressing; Punching; Staking and Clamping; Straightening
    • Base Length (inch): 27
    • Base Width (inch): 20
    • Cylinder Type: Single Acting
    • Distance Between Uprights (inch): 19-1/4
    • Features: Heavy Duty;Welded Channel Frame
    • Frame Capacity (t): 25
    • Frame Type: H-Frame
    • Hose Length (inch): 5 ft 6
    • Includes: Table Plates; V-Blocks
    • Material - Machining: Iron
    • Overall Height (inch): 62
    • Overall Length (inch): 35
    • Overall Width (inch): 14
    • Pressure (t): 25
    • Pump: Hydraulic
    • Pump Type : Hydraulic Manual
    • Reservoir Capacity (Qt): 2.5
    • Stroke (inch): 10
  13. American Tool Hydraulic Shop Press
    Mulai

    Rp8.199.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  14. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  15. MAXPRO Electric Hydraulic Shop Press
    Mulai

    Rp139.999.900

    MAXPRO Electric Hydraulic Shop Press
    atribut:
    • Capacity (t): 100
  16. KRISBOW MIG Welding 1P with Trolley (Mesin Las)
    Mulai

    Rp15.999.900

    KRISBOW MIG Welding 1P with Trolley (Mesin Las)
    Deskripsi:
    MIG WELD 250A 1P W/TROLEY VRM25- Hemat Energy dengan teknologi IGBT INVERTER- Pengelasan lebih stabil,penetrasi dalam,tidak banyak spatter dan lebih efisien dalam pengerjaan (Cost and Energy)- Mesin awet tahan lama dengan pendingin Kipas- Prosess pekerja lebih menguntungkan dengan multi prosess MIG TIG MMA dalam Satu mesin- Pengoperasian mesin lebih mudah dan lebih presisi dalam setiap pengaturan mode karena bantuan dari layar digital- Tekonologi terbaru IGBT- Layar Digital Terbaru- Multi Prosess MIG MMA TIG- Proteksi Overheat dan Duty Cycle yang tinggi dalam ampere Maksimal 250A- Mesin di dukung dengan pendingin kipas kapasitas besar
    atribut:
    • Dimensions (mm): 542x280x382
    • Current (A): 250
Daftar Harga hydraulic press machine Terbaru October 2026
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
KRISBOW Mesin Press Hidrolik Bench TypeRp7.299.900
Melzer Hydraulic Shop PressRp3.999.900
Wipro Hydraulic Press (Mesin Press Hidrolik)Rp5.399.900
BAILEIGH INDUSTRIAL Hydraulic PressRp76.999.900
Masada Hydraulic Press (Mesin Press Hidrolik)Rp35.999.900
DAKE CORPORATION Hydraulic PressRp19.999.900
MAXPRO Hydraulic Shop PressRp7.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)